RadioRA 2 Hybrid Keypad, Snow

Item #: 348154
Cat #: RRD-H6BRL-SW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Snow.

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Snow.
RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in snow
Also known as: RRD-H6BRL-SW

Specifications

Wattage: 450
Type: Keypad
Color: Snow
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 450
Color: Snow
Mounting: Knuckle
Light Technology: Halogen
Type: Keypad
Volts AC: 120
Volt Amps: 450
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)