Recessed Chime, Flush Mount, 16V Transformer, Non-Metallic, White

Item #: 34829
Cat #: LA174WH
UPC: 784891026508
Sign In or Register to view pricing and more.
Documents & Guides
Nutone; Wired Chimes; Voltage Rating: 16 V; Mounting: Flush; Coverage: 6-11/16 In X 8-5/8 In; Wired / Wireless: Wired; Housing: 2-3/4 In Deep

Overview

Nutone; Wired Chimes; Voltage Rating: 16 V; Mounting: Flush; Coverage: 6-11/16 In X 8-5/8 In; Wired / Wireless: Wired; Housing: 2-3/4 In Deep
Also known as: 784891026508, LA174WH

Specifications

Mounting: Flush
Volts AC: 16
Material: Plastic
Color: White
Mounting: Flush
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)