Drive, Adjustable Frequency, 52A, Frame 4, 40HP, 480VAC

Item #: 348320

Cat #: 20F11FD052AA0NNNNN

UPC: 884951164116

to view pricing and more.
Drive, Adjustable Frequency, 52 Amp, Frame 4, 40 Horse Power, 480 Volt AC

Overview

Drive, Adjustable Frequency, 52 Amp, Frame 4, 40 Horse Power, 480 Volt AC
Also known as: 884951164116, 20F11FD052AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Size: 4
Type: General Purpose, Drive
Phase: 3
Amps: 52
Size: 4
Volts AC: 480
Horsepower: 40
Type: General Purpose, Drive