This product has been discontinued.

Filter Fan, Diameter: 9", 24V, IP54, UV Rated Plastic
Item #: 348381
Cat #: SF0924414
UPC: 783510200114
to view pricing and more.
Documents & Guides
Filter Fan, Diameter: 9 Inch, 24V, IP54, UV Rated Plastic, Gray
Overview
Filter Fan, Diameter: 9 Inch, 24V, IP54, UV Rated Plastic, Gray
Also known as: 783510200114, SF0924414
Specifications
| Diameter: | 9 in |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Height: | 8.030 in |
| Width: | 8.030 in |
| Depth: | 3.540 in |
| Diameter: | 9 in |
| Material: | Plastic |
| Width: | 8.030 in |
| IP/NEMA Rating: | IP54 |
| Height: | 8.030 in |
| Depth: | 3.540 in |