Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory
Item #:
34839
Cat #:
NP126I
UPC:
883778104480
Sign In or Register to view pricing and more.
Documents & Guides
tradeSELECT Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Standard Size
Overview
tradeSELECT Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Standard Size
The Hubbell HUBNP126I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778104480, NP126I
Specifications
Type: | Combination, Wallplate, 2-Gang |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Ivory |
Material: | Nylon |
Type: | Combination, Wallplate, 2-Gang |
Mounting: | Device |
Color: | Ivory |
Gangs: | 2 |
Size: | Standard |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)