REXEL logo

Fan Control Rotary 3 Speed Ivory

Item #: 3484
Cat #: RTF01-10I
UPC: 078477106570
Sign In or Register to view pricing and more.
Fan Control, Rotary Dial, 3-Speed, 1-Pole, 1.5A, 120V, 60Hz, Color: Ivory.

Product Overview

Fan Control, Rotary Dial, 3-Speed, 1-Pole, 1.5A, 120V, 60Hz, Color: Ivory.
Also known as: 078477106570, RTF01-10I
Frequently Bought Together (25)
Leviton
80401-I Decora Wallplate, 1-Gang, Thermoset, Ivory
Leviton
80409-I Decora Wallplate, 2-Gang, Thermoset, Ivory
Leviton
1453-2I 3-Way Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Leviton
80405-I Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Ivory, Standard
Leviton
86003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, Ivory
Leviton
5601-2I Single-Pole Decora Switch, 15A, 120/277V, Ivory, Residential Grade
Leviton
86009 Toggle Switch Wallplate, 2-Gang, Thermoset, Ivory
Leviton
1451-2I Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
80411-I Decora Wallplate, 3-Gang, Thermoset, Ivory
Pass & Seymour
55500 4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
5603-2I 3-Way Decora Switch, 15A, 120/277V, Ivory, Residential Grade
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
Leviton
86011 Toggle Switch Wallplate, 3-Gang, Thermoset, Ivory
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
40949-I Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Ivory *** Discontinued ***
Leviton
CS120-2I 1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
Leviton
80421-I Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Thermoset, Ivory
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
5320-ICP Duplex Receptacle, 15A, 125V, Ivory, 5-15R
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
80409-NI Decora Wallplate, 2-Gang, Nylon, Ivory
Leviton
86004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, IV Thermoset

Specifications

Type: Electro-Mechanical, Fan Control, Rotary Dial, 3-Speed
Color: Ivory
Type: Electro-Mechanical, Fan Control, Rotary Dial, 3-Speed
Color: Ivory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)