
to view pricing and more.
Documents & Guides
No Documents Available
EMT Conduit Connector, Type 90 Deg Gland Compression, Short Angle, Trade Size 2 Inch, Diameter 3-1/16 Inch, Thread Length 11/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Turning Radius 2-1/2 Inch
Overview
EMT Conduit Connector, Type 90 Deg Gland Compression, Short Angle, Trade Size 2 Inch, Diameter 3-1/16 Inch, Thread Length 11/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Turning Radius 2-1/2 Inch
Also known as: 783126879650, 8200-W
Specifications
No Specifications Available