Plus Welding Material, F20, 600PLUSF20

Item #: 348427

Cat #: 600PLUSF20

UPC: 782856583646

Sign In or Register to view pricing and more.
Documents & Guides
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the Plus Impulse Exothermic Welding Control Unit, 600PLUSF20 colour code white.

Overview

Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the Plus Impulse Exothermic Welding Control Unit, 600PLUSF20 colour code white.

nVent ERICO Cadweld Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Cadweld Plus Impulse Exothermic Welding Control Unit.

Also known as: 782856583646, 600PLUSF20

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in grounding and bonding applications
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: White
Standards: California Proposition 65, Build America Buy America Compliant
Color: White
Standards: California Proposition 65, Build America Buy America Compliant