BUSS FWS-8A20F 8A 1400V AC TRACTION

Item #: 348437

Cat #: FWS-8A20F

UPC: 051712634588

Sign In or Register to view pricing and more.
Documents & Guides
BUS FWS-8A20F 8A 1400V AC TRA

Overview

BUS FWS-8A20F 8A 1400V AC TRA
Also known as: 051712634588, FWS-8A20F

Specifications

Type: Ferrule
Family / Style: FWS
Type: Ferrule
Family / Style: FWS