This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 545A, 500HP LD, 450HP ND, & 350HP HD, 3PH, Frame 8
Item #: 348447
Cat #: 20G11TD545AN0NNNNN
UPC: 884951217973
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 8 - 10, 545 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Filtered, CM Jumper Removed, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 8 - 10, 545 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Filtered, CM Jumper Removed, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951217973, 20G11TD545AN0NNNNN
Specifications
| Horsepower: | 450, 500, 350 |
| Size: | 8 |
| Phase: | 3 |
| Volts AC: | 480 |
| Type: | General Purpose, Drive |
| Amps: | 545 |
| Horsepower: | 450, 500, 350 |
| Phase: | 3 |
| Type: | General Purpose, Drive |
| Size: | 8 |
| Volts AC: | 480 |
| Amps: | 545 |