RadioRA 2 Hybrid Keypad, Palladium

Item #: 348558
Cat #: RRD-H6BRL-PD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Palladium

Overview

RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Palladium
Also known as: RRD-H6BRL-PD

Specifications

Wattage: 450
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Color: Palladium
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)