Breaker, Molded Case, 20A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

Item #: 34856

Cat #: FH36020

UPC: 785901241331

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC
Also known as: 785901241331, FH36020

Specifications

Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 600