Cable Tie, Metal Barb, 8.0L (203mm), Sta

Item #: 348650

Cat #: BT2S-M69

UPC: 074983121632

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).

Overview

Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).
Also known as: 074983121632, BT2S-M69

Specifications

Width: 0.185 in
Size: Standard
Color: Ivory
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Ivory
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®