Transformer, Dry Type, 25kVA, 240 x 480 - 120/240, NEMA 3R

Item #: 348798

Cat #: 9T83B2671G62

UPC: 783173204887

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, NEMA 3R

Overview

Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, NEMA 3R
Also known as: 783173204887, 9T83B2671G62

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 240/480