Load Center, Main Lug, 1PH, 125A 120/240VAC, 20/24, 100kAIC

Item #: 348917

Cat #: P2024L1125CU

UPC: 040892633085

to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 20 Spaces, 24 Circuits, 1 Phase, NEMA 1

Overview

Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 20 Spaces, 24 Circuits, 1 Phase, NEMA 1
Also known as: 040892633085, P2024L1125CU

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Height: 24 in
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Mounting: Flush, Surface
Spaces: 20
Height: 24 in
Family / Style: PL
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24