Led Light Module

Item #: 348929

Cat #: E26BR1V2

UPC: 782114885857

to view pricing and more.
Documents & Guides
Led Light Module, Red Lens, Steady, 24 Vac

Overview

Led Light Module, Red Lens, Steady, 24 Vac
Also known as: 782114885857, E26BR1V2

Specifications

Color: Red
Volts AC: 24
Light Technology: LED
Color: Red
Light Technology: LED
Volts AC: 24