TeSys LRD thermal overload relays - 55...70 A - class 10A

Item #: 348944

Cat #: LR3D3361

UPC: 389110345394

to view pricing and more.
TeSys LRD thermal overload relays - 55...70 A - class 10A

Overview

TeSys LRD thermal overload relays - 55...70 A - class 10A
Also known as: 389110345394, LR3D3361

Specifications

Mounting: Direct
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: IP20