94597-500V 40A SEMICOND FUSE

Item #: 34899

Cat #: A50P40-4

UPC: 782001945978

to view pricing and more.
Documents & Guides
94597-500V 40A SEMICOND FUSE

Overview

94597-500V 40A SEMICOND FUSE
Also known as: 782001945978, A50P40-4

Specifications

Volts AC: 500
Volts DC: 450
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A50P
Interrupt Rating DC: 79 kA
Volts AC: 500
Amps: 40
Interrupt Rating AC: 100 kA
Family / Style: A50P
Volts DC: 450
Mounting: Bolt On
Class: aR
Interrupt Rating DC: 79 kA