Bare Copper, Soft Drawn, 6 AWG, Solid, 500'

Item #: 348995

Cat #: BARESD6SOL500CL

UPC: 980100694425

to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 6 AWG, Solid, 500 foot Coil

Overview

Bare Copper, Soft Drawn, 6 AWG, Solid, 500 foot Coil

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100694425, BARESD6SOL500CL

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Coil
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Coil
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid