No2 LNG BARREL 1/4 ON 1IN,PEEP HOLE

Item #: 349000

Cat #: 256306951016PH

UPC: 786210717913

to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Die Code 33, Die Color Code Brown

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Die Code 33, Die Color Code Brown
Also known as: 786210717913, 256306951016PH

Specifications

Color: Brown
Mounting: Screw
Material: Copper
Stud Size: 1/4 in
Color: Brown
Material: Copper
Mounting: Screw
Stud Size: 1/4 in