Cordset, DC Micro M12, 4 Pin, Straight, Male, 2m, Yellow

Item #: 34912

Cat #: 889D-M4AC-2

UPC: 662468992473

to view pricing and more.
Documents & Guides
Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 2 meter (6.56 Foot) *** Rockwell Automation Preferred Product ***

Overview

Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 2 meter (6.56 Foot) *** Rockwell Automation Preferred Product ***
Also known as: 662468992473, 889D-M4AC-2

Specifications

Gender: Male
Length: 2 m
Type: 4-Pin, Cordset
Color: Yellow
Special Program: Rockwell Automation Preferred Product
Gender: Male
Type: 4-Pin, Cordset
Special Program: Rockwell Automation Preferred Product
Length: 2 m
Color: Yellow