This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Black
Item #: 349148
Cat #: DV-603PH-BL
UPC: 027557842648
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Black.
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Black.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in black
Also known as: 027557842648, DV-603PH-BL
Specifications
| Type: | 3-Way, Slide, Locator Light, Decorator |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Black |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Locator Light, Decorator |
| Volts AC: | 120 |
| Color: | Black |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen |