Zonex Accessory Panel, 27x20

Item #: 349163

Cat #: ATEX74P55G

UPC: 783510169978

Sign In or Register to view pricing and more.
Zonex Accessory Panel, Material: Conductive Steel, Dimensions: 27.33" x 19.85"

Overview

Zonex Accessory Panel, Material: Conductive Steel, Dimensions: 27.33" x 19.85"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169978, ATEX74P55G

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Material: Steel
Finish: Galvanized
Height: 27.330 in
Width: 19.850 in
Material: Steel
Height: 27.330 in
Finish: Galvanized
Width: 19.850 in