Cable Tray Vertical Adjustable Splice Plate, 7"

Item #: 349232

Cat #: 9A-1027

UPC: 781011280970

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Vertical Adjustable Splice Plate, 7 Inch High, Aluminum, Pair, Requires Supports Within 24 Inch on Both Sides, Per NEMA VE 2

Overview

Cable Tray Vertical Adjustable Splice Plate, 7 Inch High, Aluminum, Pair, Requires Supports Within 24 Inch on Both Sides, Per NEMA VE 2
Also known as: 781011280970, 9A-1027

Specifications

Height: 7 in
Material: Aluminum
Height: 7 in
Material: Aluminum