HMI, PanelView Plus Display Keypad/Touch, 15 -Inch TFT Display, Color, No Options

Item #: 34925

Cat #: 2711P-RDT15C

UPC: 611320817171

to view pricing and more.
Documents & Guides
HMI, PanelView Plus Display Keypad/Touch, 15 -Inch TFT Display, Color, No Options

Overview

HMI, PanelView Plus Display Keypad/Touch, 15 -Inch TFT Display, Color, No Options

Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.

Also known as: 611320817171, 2711P-RDT15C

Specifications

Type: Display Module, Touch Screen, Color
Size: 15 in
Type: Display Module, Touch Screen, Color
Size: 15 in