175W Metal Halide HID Lamp, 42K

Item #: 349251
Cat #: S5824
UPC: 045923058240
Sign In or Register to view pricing and more.
Documents & Guides
HID Metal Halide Lamp, Designation: MS175/ED28/PS/BU/4K, 175 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 17000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal

Overview

HID Metal Halide Lamp, Designation: MS175/ED28/PS/BU/4K, 175 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 17000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Also known as: 045923058240, S5824

Specifications

Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Wattage: 175
Lumens: 17000
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Color Temperature: 4200 (Cool White)
Wattage: 175
Color Rendering Index (CRI): 65
Dimmable: No
Base: Mogul Screw (E39)
Lumens: 17000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)