PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 349292

Cat #: 9013GHG3J57

UPC: 785901559979

to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.375 inch NPSF internal conforming to UL 508,120...150 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.375 inch NPSF internal conforming to UL 508,120...150 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)

pump or compressor switch 9013GH - adjustable diff. - 120-150 psi

Also known as: 785901559979, 9013GHG3J57

Specifications

Type: Pressure Switch, DPST
Standards: California Proposition 65
Type: Pressure Switch, DPST
Standards: California Proposition 65