Cordset, DC Micro M12, 4 Pin, Straight, Male, 10m, Yellow

Item #: 34935

Cat #: 889D-M4AC-10

UPC: 662468992466

to view pricing and more.
Documents & Guides
Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 10 meter (32.8 Foot) *** Rockwell Automation Preferred Product ***

Overview

Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 10 meter (32.8 Foot) *** Rockwell Automation Preferred Product ***
Also known as: 662468992466, 889D-M4AC-10

Specifications

Gender: Male
Type: 4-Pin, Cordset
Length: 10 m
Color: Yellow
Special Program: Rockwell Automation Preferred Product
Gender: Male
Length: 10 m
Special Program: Rockwell Automation Preferred Product
Type: 4-Pin, Cordset
Color: Yellow