Beacon With Horn, Type: Incandescent Flashing, 120V AC, 0.29A, Amber

Item #: 34948

Cat #: 51A-N5-40W

UPC: 782640213063

to view pricing and more.
Documents & Guides
Beacon With Horn, Type: Incandescent Flashing, 120 Volt AC, 0.29 Amp, Amber

Overview

Beacon With Horn, Type: Incandescent Flashing, 120 Volt AC, 0.29 Amp, Amber
Also known as: 782640213063, 51A-N5-40W

Specifications

Color: Amber
Volts AC: 120
Wattage: 40
Amps: 0.290
Color: Amber
Wattage: 40
Volts AC: 120
Amps: 0.290