Panel For Enclosure, 48" x 36", Steel

Item #: 349614

Cat #: NP4836C

UPC: 786725860647

to view pricing and more.
Panel For Enclosure, C Series Back Panels, 48 x 36 Inch, Panel Size: 46 x 34 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, C Series Back Panels, 48 x 36 Inch, Panel Size: 46 x 34 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.

Also known as: 786725860647, NP4836C

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Color: White
Material: Carbon Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Carbon Steel