2 IN PHENOLIC CPLG

Item #: 34970

Cat #: ICC-200

UPC: 783126304107

to view pricing and more.
Documents & Guides
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 2 IN, 2-3/4 IN Outside Diameter, Length: 2-1/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC

Overview

OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 2 IN, 2-3/4 IN Outside Diameter, Length: 2-1/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Also known as: 783126304107, ICC-200

Specifications

Material: Phenolic
Color: Black
Diameter: 2 in
Material: Phenolic
Diameter: 2 in
Color: Black