Connection Cable, ODVA Type V, 200m, (656') Spool, No Ends

Item #: 349706

Cat #: 1485C-P1BS200

UPC: 781180148873

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, ODVA Type V, 200 meter, (656 Foot) Spool, No Ends

Overview

Connection Cable, ODVA Type V, 200 meter, (656 Foot) Spool, No Ends
Also known as: 781180148873, 1485C-P1BS200

Specifications

Type: Thin Trunk, Cable
Material: Copper
Color: Gray
Length: 200 m
Type: Thin Trunk, Cable
Color: Gray
Material: Copper
Length: 200 m