MOLDED CASE CIRCUIT BREAKER 600V 300A

Item #: 349735

Cat #: LAL363001021

UPC: 785901339472

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,1500...3000 A,300 A,250 V DC-600 V AC,250 V DC-600 V AC,42 kA at 240 V AC-22 kA at 600 V AC-30 kA at 480 V AC-10 kA at 250 V DC-10 kA at 125 V DC,300 A,3P,L-Frame,Thermal Magnetic,UL Listed,circuit breaker,unit mount

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,1500...3000 A,300 A,250 V DC-600 V AC,250 V DC-600 V AC,42 kA at 240 V AC-22 kA at 600 V AC-30 kA at 480 V AC-10 kA at 250 V DC-10 kA at 125 V DC,300 A,3P,L-Frame,Thermal Magnetic,UL Listed,circuit breaker,unit mount

FA/LA MOLDED CASE CIRCUIT BREAKER, 600VAC/250VDC, 300A, 3P, SHUNT TRIP

Also known as: 785901339472, LAL363001021

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 300
Standards: California Proposition 65
Interrupt Rating AC: 22 kA