Sc Wireway Sweep Elbow 4x4

Item #: 349752

Cat #: 44-L-SWEEP

UPC: 782051096880

to view pricing and more.
Documents & Guides
Sc Wireway Sweep Elbow 4x4

Overview

Sc Wireway Sweep Elbow 4x4

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051096880, 44-L-SWEEP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°