MINIATURE CIRCUIT

Item #: 349790

Cat #: QOB22535

UPC: 785901620990

to view pricing and more.

Overview

SQD QOB22535 MINIATURE CIRCUIT
Also known as: 785901620990, QOB22535

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Mounting: Bolt On