This product has been discontinued.

2' x 2' LED Troffer, 38W, 120/277V, 3500K
Item #: 349806
Cat #: GTLED231LD38
UPC: 784231950470
Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' LED Troffer, 38W, 120/277V, 3500KLED Troffer, Watt: 38, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3100, CRI: 82, Color Temperature: 3500K.
Overview
2' x 2' LED Troffer, 38W, 120/277V, 3500KLED Troffer, Watt: 38, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3100, CRI: 82, Color Temperature: 3500K.
Also known as: 784231950470, GTLED231LD38
Specifications
| Wattage: | 38 |
| Volts AC: | 120, 277 |
| Type: | Troffer |
| Length: | 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Wattage: | 38 |
| Type: | Troffer |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC: | 120, 277 |
| Length: | 2 ft |
| Light Technology: | LED |