
to view pricing and more.
Documents & Guides
No Documents Available
Cable duct, for vertical TS section, Width 50 mm, for assembly on one vertical enclosure section in the area of the side panel., Width 100 mm, for assembly on two bayed enclosure sections in the baying area., material: Hard PVC, color: Similar to RAL 7030, supply includes: 1 set = 1 cable duct with cover, description: For mounting on the vertical enclosure section, on two bayed enclosure sections in the area of the baying point, baying brackets and baying clamps which have already been fitted can be covered over. Packaging Unit: 8 pc(s).
Overview
Cable duct, for vertical TS section, Width 50 mm, for assembly on one vertical enclosure section in the area of the side panel., Width 100 mm, for assembly on two bayed enclosure sections in the baying area., material: Hard PVC, color: Similar to RAL 7030, supply includes: 1 set = 1 cable duct with cover, description: For mounting on the vertical enclosure section, on two bayed enclosure sections in the area of the baying point, baying brackets and baying clamps which have already been fitted can be covered over. Packaging Unit: 8 pc(s).
Also known as: 639889346680, 8800520
Specifications
No Specifications Available