Fuse, 2-1/10A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 349886

Cat #: AGC-2/10-R

UPC: 051712655088

to view pricing and more.
Documents & Guides
2-1/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Overview

2-1/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712655088, AGC-2/10-R

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Length: 31.750 mm
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Length: 31.750 mm
Amps: 0.200
Material: Glass
Mounting: Clip
Diameter: 6.350 mm