8MM INDUCTIVE

Item #: 349912

Cat #: 872C-D3CP8-P3

UPC: 662072752142

to view pricing and more.
Documents & Guides
AB 872C-D3CP8-P3 8MM INDUCTIVE

Overview

AB 872C-D3CP8-P3 8MM INDUCTIVE
Also known as: 662072752142, 872C-D3CP8-P3

Specifications

Range: 3 mm
Length: 2 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 12 mm
Material: Nickel Plated Brass
Amps: 0.100
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 3 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Nickel Plated Brass
Family / Style: WorldProx
Volts DC Range: 10 - 30
Length: 2 m
Diameter: 12 mm
Amps: 0.100
Mounting: Threaded