Main Breaker Kit, 100A, 240V

Item #: 350024

Cat #: MBK3100

UPC: 040892651928

to view pricing and more.
Documents & Guides
100 Amp Main Breaker Kit, 3 Phase, 10 kAIC, 240VAC Main Breaker Kit, 100A, 3PH, QP, 240V, 10K,

Overview

100 Amp Main Breaker Kit, 3 Phase, 10 kAIC, 240VAC Main Breaker Kit, 100A, 3PH, QP, 240V, 10K,
Also known as: 040892651928, MBK3100

Specifications

Type: Main Breaker
Phase: 3
Amps: 100
Volts AC: 240
Type: Main Breaker
Amps: 100
Phase: 3
Volts AC: 240