REXEL logo

1-1/4 IN PHENOLIC CPLG

Item #: 35009
Cat #: ICC-125
UPC: 783126304060
Sign In or Register to view pricing and more.
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1-1/4 IN, 2 IN Outside Diameter, Length: 1-7/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC

Product Overview

OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1-1/4 IN, 2 IN Outside Diameter, Length: 1-7/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Also known as: 783126304060, ICC-125
Frequently Bought Together (25)
Burndy
KA6U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG
Burndy
KA2U 14STR-2STR DUAL RATED
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Burndy
KA25U 14STR-1/0STR DUAL RATED
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Appleton
UBC200 U-Bolt with Hex Nut, 2", Heavy Duty, Mechanically Galvanized
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Unistrut
P4100T-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
ST-45125 Liquidtight Connector, 45°, 1-1/4", Non-Insulated, Malleable Iron
Arlington
2060 Conduit Hanger With Bolt, Rigid Size: 2-1/2", EMT Size: 2-1/2"
Arlington
2025 Conduit Hanger With Bolt, Rigid Size: 1-1/4", EMT Size: 1-1/4 - 1-1/2"
Dottie
RC1 1/4" Rod Coupling
Unistrut
P1000T-10PG Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Ideal
30-651 Wire Connector, Winged Type, 18 - 10 AWG, Yellow
Appleton
UBC100 U-Bolt with Hex Nut, 1", Heavy Duty, Mechanically Galvanized
Appleton
6150S EMT Compression Coupling, 1-1/2", Steel
Burndy
BIT2/0 Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided
Appleton
7150S EMT Compression Connector, 1-1/2 inch, Steel, Concrete Tight
Appleton
7125S EMT Compression Connector, 1-1/4 inch, Steel, Concrete Tight
Hubbell-Raco
3428 Liquidtight Connector, 90°, 2", Non-Insulated, Malleable Iron
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
UBC250 2-1/2 IN U-BOLT WITH HEX NUTS
Arlington
403 Conduit Locknut, 1", Steel/Zinc Plated

Specifications

Color: Black
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)