400 MCM THHN/THWN-2 Stranded Aluminum, Orange, 500'

Item #: 350235

Cat #: THHN400STRORN500RL

UPC:

to view pricing and more.
Documents & Guides
700 MCM THHN/THWN-2 Stranded Aluminum, Black, 1000 Foot Reel

Overview

700 MCM THHN/THWN-2 Stranded Aluminum, Black, 1000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN400STRORN500RL

Specifications

Length: 500 ft
Gauge: 400 kcmil
Color: Orange
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Orange
Volts AC: 600
Material: Aluminum
Package Type: Reel
Gauge: 400 kcmil
Jacket: PVC
Conductors: 1
Stranding: Stranded