400 MCM THHN/THWN-2 Stranded Aluminum, Brown, 500'

Item #: 350247
Cat #: THHN400STRBRN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Aluminum, Brown, 500 Foot Reel

Overview

400 MCM THHN/THWN-2 Stranded Aluminum, Brown, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRBRN500RL

Specifications

Color: Brown
Length: 500 ft
Gauge: 400
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Brown
Gauge: 400
Volts AC: 600
Material: Aluminum
Package Type: Reel
Length: 500 ft
Jacket: PVC
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)