This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Ideal 61-844 Thermal Imager,ideal,hIdeal; Thermal Imager; Heatseeker; Optional: 61-844ls Light Shade, 61-844car Carcharger, Desktop Charger, 61-844hc Hard Transport Case; Field Of View: 20 X 20 Deg; Includes: Removalable Battery, 61-844usb Usb Cable, 61-844han Camera Handle,61-844cc Carr 1 (adjustable);cursors: Two-movable; Image Storage (2 Gb Micro Sd Card): 2000 Images; Thermal Sensitivity: Less Than 0.3 Deg C At 30 Deg C; Focal Plane Array: 2209 Pixels (47x 47); Display: 3.5 In Lcd; Visible Light Camera Resolution: 1 Mp; Spectral Range: 8 To 12 Um; Image Control: Eight Color Palettes (ironbow, Rainbow, Isotherm,hot Metal, High Contrast, Rainbow 16, Black Hot And White Hot); Focus: Manual; Power: Internal Rechargeable Li-ion Battery (6 Hours); Warranty : 2 Year
Overview
Ideal 61-844 Thermal Imager,ideal,hIdeal; Thermal Imager; Heatseeker; Optional: 61-844ls Light Shade, 61-844car Carcharger, Desktop Charger, 61-844hc Hard Transport Case; Field Of View: 20 X 20 Deg; Includes: Removalable Battery, 61-844usb Usb Cable, 61-844han Camera Handle,61-844cc Carr 1 (adjustable);cursors: Two-movable; Image Storage (2 Gb Micro Sd Card): 2000 Images; Thermal Sensitivity: Less Than 0.3 Deg C At 30 Deg C; Focal Plane Array: 2209 Pixels (47x 47); Display: 3.5 In Lcd; Visible Light Camera Resolution: 1 Mp; Spectral Range: 8 To 12 Um; Image Control: Eight Color Palettes (ironbow, Rainbow, Isotherm,hot Metal, High Contrast, Rainbow 16, Black Hot And White Hot); Focus: Manual; Power: Internal Rechargeable Li-ion Battery (6 Hours); Warranty : 2 Year
Also known as: 783250699261, 61-844
Specifications
No Specifications Available