750/5631W 240/208V

Item #: 350351

Cat #: H3707040B

UPC: 686334116572

to view pricing and more.
TPI H3707040B 750/5631W 240/208V,

Overview

TPI H3707040B 750/5631W 240/208V,
Also known as: 686334116572, H3707040B

Specifications

Color: Brown
Wattage: 375, 281
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 240, 208
Mounting: Wall
Wattage: 375, 281
Length: 40 in
Standards: California Proposition 65