Junction Box, NEMA 12, Lift-Off Cover, 8" x 6" x 3-1/2"
Item #:
35040
Cat #:
A806LP
UPC:
783510540609
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Lift-Off Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Lift-Off Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Junction Box, Type 12, Lift-Off Cover, Size/Dims: 8" x 6" x 3-1/2", Material/Finish: Steel/Gray
Also known as: 783510540609, A806LP
Specifications
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Height: | 8 in |
Width: | 6 in |
Depth: | 3.500 in |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Material: | Steel |
Width: | 6 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 8 in |
Depth: | 3.500 in |
Customer Reviews
No reviews for this product
(0)