CF9ELB10827CBL2 10/CS 2/SKU

Item #: 35044

Cat #: CF9EL/B10/827/C/BL2

UPC: 046135259869

Sign In or Register to view pricing and more.
Documents & Guides
CFL 9W B10 120V 2700K NO ADAPTOR

Overview

CFL 9W B10 120V 2700K NO ADAPTOR
Also known as: 046135259869, CF9EL/B10/827/C/BL2

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mCan (Torpedo)
Lumens: 450
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: EL/mCan (Torpedo)
Wattage: 9
Light Technology: Fluorescent
Volts AC: 120
Lumens: 450
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)