5" PVC 30° Elbow, 36" Radius, Schedule 40, Gray

Item #: 350467

Cat #: 5003036ELB

UPC:

to view pricing and more.
Documents & Guides
5 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40

Overview

5 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 5003036ELB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 30°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 5 in
Angle: 30°
Color: Gray
Material: PVC
Sweep Radius: 36 in