Push Button, 30mm, Push-Pull, Red, Mushroom, LED, 12-130V AC/DC

Item #: 350531

Cat #: 800T-FXQH2RG1

UPC: 885630119120

to view pricing and more.
Documents & Guides
Push Button, 30 mm, Push-Pull, Red, Mushroom, Illuminated, LED, 12-130V AC/DC, 2 Normally Open, 2 Normally Closed, Contacts, NEAM 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 30 mm, Push-Pull, Red, Mushroom, Illuminated, LED, 12-130V AC/DC, 2 Normally Open, 2 Normally Closed, Contacts, NEAM 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQH2RG1 from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630119120, 800T-FXQH2RG1

Specifications

Color: Red
Amps: 10
Size: 30 mm
Poles: 4
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Special Program: Rockwell Automation Preferred Product
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130
Amps: 10
Poles: 4
Type: Push-Pull, Pushbutton
Volts AC Range: 12 - 130
Special Program: Rockwell Automation Preferred Product