5IN TRIM DP CONE BR/PAR30

Item #: 35054

Cat #: 206-WHZWH

UPC: 661209068446

to view pricing and more.
Documents & Guides
5" Deep Cone Reflector Trim

Overview

5" Deep Cone Reflector Trim
Also known as: 661209068446, 206-WHZWH

Specifications

Diameter: 5 in
Color: White, Wheat Haze
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Wheat Haze